Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121023

MPN #: 3MT160-MB

Pioneer Motegi 3MT160-MB Single Lever Bathroom Faucet with Brass Pop-Up Matte Black

Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Metal Lever Handle
  • Bent Nose Spout
  • 5-5/8" Reach, 1-3/4" from Deck to Aerator
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 1-Hole Installation
  • Brass Pop-Up Drain Assembly
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate


PRICE
$225.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/8 in
Depth7-3/4 in
Height6 in
Max Deck Thickness1-1/4
Connection Size3/8 in
ConnectionCompression
Center1-Hole Installation in
Spout Reach5-5/8 in
Spout Height1-3/4 in

Product Details

Flow Rate1.2 gal/min
ColorBlack
Drain Assembly IncludedYes
StyleModern
Drain TypeBrass Pop-Up Drain Assembly
Mounting LocationDeck Mount
FinishMatte Black
MaterialBrass
Manufacturers Part Number3MT160-MB
Faucet Holes1
Handle StyleLever
BrandPioneer