Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121033

MPN #: 3MO200-MB

Pioneer Mod 3MO200-MB Two Handle Bathroom Widespread Faucet with Pop-Up Matte Black

Product Description
Pioneer's Mod Collection of faucets boldly pairs sculpted angularities with crisp, clean lines to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance, and are available in a modern matte black finish. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All MOD faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Metal Lever Handles
  • Rigid Spout
  • 4-7/8" Reach, 3-3/8" from Deck to Aerator
  • Ceramic Disc Cartridge
  • 3-Hole 6" to 16" Installation
  • Brass Pop-Up Drain Assembly
  • With 1.2 GPM Flow Rate
  • Easy-install mounting nut


PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/8 in
Depth6-13/16 in
Height4-3/16 in
Max Deck Thickness1-1/2
Connection Size3/8 in
ConnectionCompression
Center3-Hole 6" to 16" Installation in
Spout Reach4-7/8 in
Spout Height3-3/8 in

Product Details

Flow Rate1.2 gal/min
ColorBlack
Drain Assembly IncludedYes
StyleModern
Drain TypeBrass Pop-Up Drain Assembly
Mounting LocationDeck Mount
FinishMatte Black
MaterialBrass
Manufacturers Part Number3MO200-MB
Faucet Holes3
Handle StyleLever
BrandPioneer