Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121107

MPN #: 2MT161H

Pioneer Motegi 2MT161H Single Lever Kitchen Faucet with Spray Polished Chrome

Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handle
  • Bent Nose Spout Swivel 360°
  • 8-1/2" Reach, 6-7/16" from Deck to Aerator
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 2-Hole Installation
  • Brass Side Spray Assembly
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$385.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers2-Hole Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach8-1/2 in
Spout Height6-7/16 in

Product Details

Flow Rate1.5
ColorSilver
Drain Assembly IncludedNo
StyleModern
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number2MT161H
Faucet Holes2
Handle StyleLever
BrandPioneer