HEAVY DUTY CAST IRON PIPE GRAB Easily lift your Cast Iron Pipes with these pipe grabs. Grabs are designed to attach to an overhead lifting device. Automatically grabs and holds pipe for proper positioning, and integral outriggers help stabilize load. Made using heavy duty steel with durable painted finish. Meets ASME B30.20 specifications. Note: Loads must be centered and guided during lifting operation.
HD Pipe Grab PG-C-045 3.50" to 4.00" O.D. Cast Iron Pipes 450 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$363.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Weight | 19 lbs |
| Pipe Outside Diameter | 3.5 to 4 in |
Product Details
| Assembly Required | No |
| Type | Pipe Grab |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | PG-C-045 |
| Pipe Material | Cast Iron |
| Brand | Vestil |