Pewag Quad Leg Chain Sling, Sling Hook, 3/8" x 5', 15900 lb. Sling Capacity, 30-Degrees Angle, G120
Write a Review
|
Questions & Answers (0)
Product Description
Rugged 5-foot four-leg chain sling manufactured from 3/8" Grade 120 alloy chain and equipped with durable sling hooks for secure load attachment and efficient lifting. Designed for demanding overhead lifting and rigging applications, it provides exceptional strength, durability, and wear resistance. The four-leg configuration enhances load stability and balanced load distribution, while Grade 120 chain technology delivers superior working load capacity. Ideal for construction, manufacturing, mining, energy, and industrial material handling operations requiring reliable performance.
PRICE
$856.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 12720 lbs |
| Vertical Lift Weight Capacity | 15900 lbs |
| Basket Hitch Capacity | 11130 lbs |
Product Details
| Type | Four Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120QOS/5 |
| Brand | Pewag |