Pewag Double Leg Chain Sling, Grab Hook, 1/2" x 10', 17900 lb. Sling Capacity, 30-Degrees Angle,G120
Write a Review
|
Questions & Answers (0)
Product Description
premium 10-foot two-leg chain sling built with 1/2" Grade 120 alloy chain and equipped with heavy-duty sling hooks for secure load connection and balanced lifting. Engineered for demanding overhead lifting and rigging applications, it offers exceptional strength, durability, and resistance to wear. Grade 120 chain technology provides superior working load capacity while maintaining operational efficiency. Ideal for construction, mining, manufacturing, energy, and industrial material handling applications requiring maximum performance and reliability.
PRICE
$1,045.90
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 14320 lbs |
| Vertical Lift Weight Capacity | 17900 lbs |
| Basket Hitch Capacity | 12530 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 13G120DOG/10 |
| Brand | Pewag |