Econoco PSBB60 60" Wide Pipeline Non-Adjustable Ballet Bar Rack
Write a Review
|
Questions & Answers (0)
Product Description
64" height. 60"W x 23-3/8"D base. Constructed of heavy duty 1-1/4" diameter plumbing pipe in anthracite grey finish. Includes four 3" casters - 2 locking, 2 non-locking.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 23-3/8 in |
| Height | 64 in |
| Weight Capacity | 275 lbs |
| Weight | 33 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 1 |
| Description | Pipeline Non-Adjustable Ballet Bar Rack |
| Color | Black |
| Brand | Econoco |