Econoco PSSW10 Pipeline 10"L Slatwall Faceout - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
10" long Slatwall faceout. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$210.00 Sold in packages of 12 / $17.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Weight Capacity | 75 lbs |
| Weight | 2 lbs |
Product Details
| Type | Pipeline Faceouts |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 12 |
| Description | Pipeline Slatwall Faceout |
| Color | Black |
| Brand | Econoco |