Econoco, Pipeline - 48" Gloss White Hangrail - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. We designed this hangrail to work on our rear facing slotted uprights of the Outrigger Wall Units (PSOR) or the Freestanding Wall Merchandiser (PSFS96). It also allows you to connect either one set of Outriggers to another or one Freestanding Wall Merchandiser to another that is two feet away. Constructed of heavy duty 1 1/4" diameter plumbing pipe in gloss white finish.
PRICE
$117.90 Sold in packages of 2 / $58.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 24 in |
| Height | 1-1/4 in |
| Weight Capacity | 25 lbs |
Product Details
| Type | Pipeline Wall Units |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Pipeline Hangrail |
| Color | White |
| Manufacturers Part Number | PSORHB24WH |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |