Econoco PSRD36 Pipeline 36" dia. Round Rack
Write a Review
|
Questions & Answers (0)
Product Description
The hangrail height adjusts from 45"high to 67"high. Uprights and hangrail are constructed of heavy duty 1-1/4" diameter plumbing pipe. Includes four 3" casters, 2 locking and 2 non-locking. Includes four rubber tipped shelf supports. Base takes approximately 26" square of floor space. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 26 in |
| Height | 67 in |
| Weight Capacity | 275 lbs |
| Weight | 54 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Package Quantity | 1 |
| Description | Pipeline Round Rack |
| Color | Black |
| Brand | Econoco |