Econoco, Pipeline 60 in. W x 64 in. H Adjustable Gloss White Garment Rack
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Pipes come in gloss white finish. This rack is adjustable from 44" to 72" high and is 51" wide. It's constructed of 1 1/4" diameter plumbing pipe and includes four 3" casters, 2 locking and 2 non-locking for easy mobility.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 60 in |
| Height | 64 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Description | Freestanding Pipeline Adjustable Garment Rack |
| Color | White |
| Manufacturers Part Number | PSBB60ADJWH |
| Casters | Yes |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |