Features:
- Adjusts from 44" - 72" in height
- Base: 41"W x 22"D with 13" Faceouts
- Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish
- Includes four 2" casters, 2 locking, 2 non-locking
- The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center
- This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors