4-Way Rack with Straight Arms - Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
4-way rack with straight arms and satin nickel finish. Arms are adjustable making the height adjust from 49.65" to 70.65". Base is 33" wide. Arms are 17" long and are made of 1" x 1/2" rectangular tubing.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Height | 71 in |
| Weight | 41 lbs |
Product Details
| Type | 4-Way Rack |
| Class | Garment Racks |
| Finish | Satin Nickel |
| Material | Steel |
| Manufacturers Part Number | BQ4W |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |