36" dia Round Folding Garment Rack (KR36/MAB)- Rectangular Tubing - Matte Black
Write a Review
|
Questions & Answers (0)
Product Description
36" dia Round Folding Rack (KR36/MAB) - Rectangular Tubing - Matte Black
Height is adjustable every 3" from 48" to 66". Uprights and hangrail are made of 1/2 x 1-1/2" rectangular tubing. Adjustable levelers and rubber-tipped shelf supports are included. Can be used with casters. Welded construction.
Height is adjustable every 3" from 48" to 66". Uprights and hangrail are made of 1/2 x 1-1/2" rectangular tubing. Adjustable levelers and rubber-tipped shelf supports are included. Can be used with casters. Welded construction.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 46 to 66 in |
| Diameter | 36 in |
Product Details
| Style | Fixed |
| Type | Round Folding Rack |
| Class | Garment Racks |
| Finish | Matte Black |
| Line | Round Racks |
| Color | Black |
| Manufacturers Part Number | KR36/MAB |
| Brand | Econoco |