- Certified free from Human DNA, RNase, DNase, Pyrogens & PCR Inhibitors
- Produced on state-of-the-art, fully automated production equipment
- Economical choice for all routine applications
- Available non-sterile in self-standing bags, sterile or non-sterile in racks, and non-sterile in reloading stacks
Pipette Tip, 0.1 - 10uL, Certified, Universal, Natural, 31mm, Pipetman Style, 960/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$60.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Racked |
| Material | Standard Tips |
| Sterile | Yes |
| RNase/DNase Free | Yes |
| Autoclavable | No |
| Volume Range | 0.1–10 µL |
| Package Quantity | 960 |
| Color | Natural |
| Manufacturers Part Number | 151154R-96 |
| Brand | Globe Scientific |