Pipette Tip, 5000uL (5mL), Natural, for use with Biohit Proline, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The 151247 and 151247R 5000uL (5mL) pipette tips are designed for use with Biohit&174 Proline&174 and Eppendorf&174 Research pipettors. They are available in bulk packs of 250 and racked (50/rack, 4 racks/box).
PRICE
$58.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Material | Standard Tips |
| Sterile | No |
| RNase/DNase Free | Yes |
| Autoclavable | No |
| Volume Range | 5000 µL (5 mL) |
| Package Quantity | 250 |
| Color | Natural |
| Manufacturers Part Number | 151247 |
| Brand | Globe Scientific |