Quick Fire Pistol Case QF920GRL Watertight, 4 Pistol Capacity, 20-1/8"x16-1/8"x10-1/8" Gray
Write a Review
|
Questions & Answers (0)
Product Description
QF920R Multi-Pistol Range Case Designed for the most sophisticated shooters while going to the range for practicing, or carrying your shooting equipment anywhere. We have placed 4 slots for your pistols in the center and surrounding them with various cavities that house your electronic hearing protection, Eye protection, Ammo, extra magazines & even a 22 caliber conversion kit if your pistol comes with one. Again we use our 1.8# synergy closed cell foam with is impervious to water & chemicals, along with a watertight & airtight case, that comes with edge casters & pull handle, padlock holes standard, includes Keyed padlock Latches. This is the Ultimate Range Case, which comes with a lifetime warranty and made in America.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/8 in |
| Width | 16-1/8 in |
| Height | 10-1/8 in |
| Inside Length | 20-1/8 in |
| Inside Width | 13-1/2 in |
| Inside Height | 8-1/2 in |
| Weight | 14.5 lbs |
| Inside Lid Depth | 2-3/16 in |
| Base Depth | 4-15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF920RGRL |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Pistol Case |
| Airtight | Y |
| Color | Gray |
| Series | 920R |
| Mold Type | Injection Molded |
| Handle Type | Pull Handle/Edge Casters |
| Style | Pistol Case with Foam |
| Capacity | 1.34 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |