Quick Fire Pistol Case QF920SBK Watertight, 9 Pistol Capacity, 20-1/8"x16-1/8"x10-1/8" Black
Write a Review
|
Questions & Answers (0)
Product Description
QF920S Multi- 9 Pistol Storage Case Designed for shooters who have multiple pistols and want to store them in a safe place. Our storage case houses your pistols in very secure slot in the foam which gives you the Ultimate protection and safe handling for Storing and transporting your valuable firearms. Glock's, all 1911's, and every other pistol made. We even have 2 slots that will house your pistol with a light or laser attached to the barrel. Our case is watertight, airtight with pressure relief valve, and of course our synergy 1.8# foam which is impervious to water and chemicals. The case comes with edge casters and retractable pull handle, standard with padlock holes as standard equipment. Again made in America, and comes with a lifetime warranty.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/8 in |
| Width | 16-1/8 in |
| Height | 10-1/8 in |
| Inside Length | 20-1/8 in |
| Inside Width | 13-1/2 in |
| Inside Height | 8-1/2 in |
| Weight | 14.5 lbs |
| Inside Lid Depth | 2-3/16 in |
| Base Depth | 4-15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF920SBK |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Pistol Case |
| Airtight | Y |
| Color | Black |
| Series | 920S |
| Mold Type | Injection Molded |
| Handle Type | Pull Handle/Edge Casters |
| Style | Pistol Case with Foam |
| Capacity | 1.34 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |