Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quick Fire Cases

Model # :WBB2144642

MPN #: QF960SBKL

Quick Fire Pistol Case QF960SBKL Watertight, 20 Pistol Capacity, 27-15/16"x22-5/16"x15-5/16" Black

Product Description
Quick Fire MultiFit ™ 960S designed to house 20 pistols with or without Lights or laser guided sighting attached, along with room for 40 magazines in slots & 20 in pistols. You can also place revolvers in the slots (J & K) frame 357 Magnum with 6" barrel or smaller. This case can be used for Pistol Training Academies, Gun Dealer transport, Military transport or collectors. We use the same great materials as the rest of our cases that meet or exceed your most stringent requirements. Case comes with edge casters, retractable pull handle, automatic pressure relief valve, airtight/watertight and comes with pad lockable wholes built into the case, and includes Keyed locking latches and our lifetime warranty.

PRICE
$539.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-15/16 in
Width22-5/16 in
Height15-5/16 in
Inside Length25-11/16 in
Inside Width19-1/2 in
Inside Height13-1/8 in
Weight30 lbs
Inside Lid Depth2-13/16 in
Base Depth9-15/16 in

Product Details

Assembly RequiredNo
Lock TypePadlock Slots
DustproofYes
CrushproofYes
MaterialPolypropylene
Manufacturers Part NumberQF960SBKL
WatertightYes
BrandQuick Fire Cases
TypePistol Case
AirtightY
ColorBlack
Series960S
Mold TypeInjection Molded
Handle TypePull Handle/Edge Casters
StylePistol Case
Capacity3.06 ft³
Package Quantity1

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsMIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F