Features:
- Lever Handle
- Ceramic Disc Cartridge with Temperature Limit Cap
- Three Function 4-5/8" Showerhead, Arm & Flange
- With 1.75 GPM Flow Rate
- For Use with V-2300B Or V-2400B Series Valves - Valve not included
Product Details
| Flow Rate | 1.75 |
| Color | Silver |
| Valve Style | Adjustable Temperature Limit Stop |
| For Use With | V-2300B - V-2400B Series Valves |
| Gallons per Minute | 1.75 gal/min |
| Style | Modern |
| Mounting Location | Wall Mount |
| Includes | Showerhead, Arm & Flange |
| Finish | Chrome |
| Material | Metal |
| Manufacturers Part Number | T-2387 |
| Handle Style | Lever |
| Brand | Olympia |
| Showerhead | 4-5/8 |