For Use With:
- Jet 78A Continuous Rapid Acting Vise
- 78C Continuous Rapid Acting Vise
Product Details
| Manufacturers Part Number | WL9-1611931 |
| Type | Replacement Part |
| For Use With | Continuous Rapid Acting Vises |
| Brand | JET |
The BV-4M-3 4" three way vise from Baileigh Industrial® is unique in that it has 3 distinct mounting surfaces that allow to hold your material at many different angles. It's small size makes it perfect for any application or for drill presses that have small tables. Features: 4" Drill Press Vise 3 unique mounting surfaces 1.6 tons of clamping force Jaws Hardened to 50 HRc Handle and Jaws have a Black Oxide finish One-piece cast-iron body Fixed prismatic jaws with cross V-grooves 3.97" Max Vise opening 4-1/16" Wide jaws 1/2" Mounting Slot Base Size is 13-3/8" x 8-1/4" Weights 13 lbs.
JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II Features: High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
The BV-4Q Sliding Drill Vise from Baileigh Industrial® is built to last years in any shop. Includes guide rail for increased accuracy when moving material. The BV-4Q also has a quick release set up this vise is perfect for any drilling application. Features: Sliding jaw with cam action locking handle Includes guide rail for increased accuracy 1 ton of clamping force Jaws hardened to 50 HRc Handle and Jaws have a Black Oxide finish One-piece cast-iron body Fixed prismatic jaws with cross V-grooves 4-1/16" Max Vise opening 4-1/16" Wide jaws Base Size is 9-7/16" x 5-1/4" Weights 15 lbs.
The BV-3B 3" central Sliding Bar Vise from Baileigh Industrial® is built to last years in any shop. Featuring a centrally located steel sliding bar for precise alignment. It's small size makes it perfect for smaller applications or for drill presses that have small tables. Features: Polished center slide bar 3" Sliding Bar Vise Jaws slide on steel bar for precise alignment One-piece cast iron body Fixed prismatic jaws with cross V-grooves 3" Max Vise opening 3-1/4" Wide jaws 1/2" Mounting Slots Base Size is 5-5/8" x 6-1/4" Weighs just 7 lbs.
Does your work go where you go then the BV-6HV from Baileigh® is the perfect vise for you. This go-everywhere hitch vise fits securely in your standard 2in. hitch receiver, or can be mounted on a trailer or bench with integrated mounting plate. Features: 6" heavy duty hitch vise can be hitch or bench mounted One-piece cast-iron body designed for 2" receiver Includes 4 vibration reduction adjustment screws Made durable ductile cast iron (60,000PSI Tensile Strength) Replaceable top jaws and integrated pipe jaws 2.5 tons of clamping force (hitch mounted) and 3.5 tons of clamping force (bench ...