Probably the most versatile vise you will ever own. This jaw comes with replaceable hardened steel jaws. It features parallel jaws, pipe jaws, and v-jaws. Bolt lugs on the base ensure a secure mounting.
Palmgren 9629503 Multi-Jaw Bench Vise, 5"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$430.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 8 in |
| Height | 12.5 in |
| Weight | 58 lbs |
| Jaw Width | 5-1/8 in |
| Throat Depth | 3-1/2 in |
| Size | 5 in |
| Pipe Jaw Capacity | 0 - 3-1/2 in |
| Jaw Opening | 4 in |
| Jaw Capacity | 3-1/2 in |
Product Details
| Type | Bench Vise |
| Color | Gray |
| Style | Multi Jaw Bench Vise |
| Material | Cast Iron |
| Manufacturers Part Number | 9629503 |
| Base Type | Swivel 360° |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |