Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169745

MPN #: BA9-1227903

Baileigh Industrial® BV-3B Central Sliding Bar Vise, 3-1/4" Jaw Width

Product Description
The BV-3B 3" central Sliding Bar Vise from Baileigh Industrial® is built to last years in any shop. Featuring a centrally located steel sliding bar for precise alignment. It's small size makes it perfect for smaller applications or for drill presses that have small tables.

Features:
  • Polished center slide bar
  • 3" Sliding Bar Vise
  • Jaws slide on steel bar for precise alignment
  • One-piece cast iron body
  • Fixed prismatic jaws with cross V-grooves
  • 3" Max Vise opening
  • 3-1/4" Wide jaws
  • 1/2" Mounting Slots
  • Base Size is 5-5/8" x 6-1/4"
  • Weighs just 7 lbs.


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width3-1/4 in
Size3 in
Max Opening Capacity3 in

Product Details

TypeBar Vise
ColorBlue
Manufacturers Part NumberBA9-1227903
BrandBaileigh Industrial