The design and therapy of the Soft Tissue is based on the progressive increased use of time and gravity as a reversal of abnormal sustained postures or positions. It takes time to slowly reposture the spine and its soft tissue components. Pivotal Therapy is of excellent value in helping to expedite this process and encouraging restoration of normal function. Pivotal Therapy does this by strengthening muscles which support improved posture and also back pain. For combined treatment of spine and surrounding muscles. The Pivotal Therapy Set includes Occipivot, Cervical Pivot, Short Thoracic, Standard Thoracic and Lumbar Pivots.
Pivotal Therapy System Soft Tissue System 5-Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4-1/2 in |
| Height | 4 in |
| Weight | 8 lbs |
Product Details
| Type | Traction |
| Package Quantity | 5 |
| Description | 5 Piece Soft Tissue System |
| Color | Black |
| Manufacturers Part Number | 00-4500 |
| Brand | Pivotal Therapy System |
Warranty
| Warranty | 1 yr |