American Metalcraft CAR19 - Pizza Pan, 19" Dia., 11/16" Deep, Car Pan, Solid
Write a Review
|
Questions & Answers (0)
Product Description
CAR pans are made without a rolled edge. The top edge is left unfinished and may be sharp so it can cut dough. Sheeted dough can be placed over the pan and then cut off with a rolling pin or pie roller. CAR Heavy Weight 14 ga., 1.5 mm Aluminum 19" Top OD, 18" Bottom ID, 11/16" Deep (48.3 x 45.7 x 1.7 cm)
PRICE
$30.95
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11/16 in |
| Diameter | 19 in |
Product Details
| Style | Round |
| Type | Solid |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | CAR Heavy Weight 14 ga., 1.5 mm Aluminum 19 Inches Top OD, 18 Inches Bottom ID |
| Manufacturers Part Number | CAR19 |
| Brand | American Metalcraft |