SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

American Metalcraft A80081.5 - Pizza Pan, Straight Sided, 8" Dia., 1-1/2" Deep, Solid, Aluminum

American Metalcraft A80081.5 - Pizza Pan, Straight Sided, 8" Dia., 1-1/2" Deep, Solid, Aluminum

Item #: WBB552174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $8.70

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Metalcraft HA4014 - Pizza Pan, Straight Sided, 14" Diameter, 1" Deep, Solid

American Metalcraft HA4014 - Pizza Pan, Straight Sided, 14" Diameter, 1" Deep, Solid

American Metalcraft A4004**** - Pizza Pan, Straight Sided, 4" Dia., 3/4" Deep, Solid, Aluminum

American Metalcraft A4004**** - Pizza Pan, Straight Sided, 4" Dia., 3/4" Deep, Solid, Aluminum

American Metalcraft A80062 - Pizza Pan, Straight Sided, 6" Dia., 2" Deep, Solid, Aluminum

American Metalcraft A80062 - Pizza Pan, Straight Sided, 6" Dia., 2" Deep, Solid, Aluminum

American Metalcraft SQ1220 - Deep Dish Pan, Straight Sided, 12 x 12 x 2" Deep, Solid

American Metalcraft SQ1220 - Deep Dish Pan, Straight Sided, 12 x 12 x 2" Deep, Solid

Alegacy HA15 - Sloped Rim Trays, 15" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

Alegacy HA15 - Sloped Rim Trays, 15" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12

American Metalcraft HCSQ1220 - Deep Dish Pan, Straight Sided, 12" x 12" x 2" Deep, Hard Coat

American Metalcraft HCSQ1220 - Deep Dish Pan, Straight Sided, 12" x 12" x 2" Deep, Hard Coat

American Metalcraft 18718 - Pizza Screen, 18"

American Metalcraft 18718 - Pizza Screen, 18"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pizza Pan, Straight Sided, 8" Dia., 1-1/2" Deep, Solid, Aluminum

Straight sided 1.5" deep A8000 Standard Weight 18 ga., 1 mm Aluminum 8" ID x 1-1/2" Deep (20.3 x 3.8 cm)

Weights & Dimensions

  • Height 2 in
  • Diameter 8 in

Product Details

  • Type Pizza Pan
  • Package Quantity 1
  • Brand American Metalcraft
  • Description Pizza Pan
  • Material Aluminum
  • Style Straight Sided
  • Manufacturers Part Number A80081.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft A80081.5 - Pizza Pan, Straight Sided, 8" Dia., 1-1/2" Deep, Solid, Aluminum

American Metalcraft A80081.5 - Pizza Pan, Straight Sided, 8" Dia., 1-1/2" Deep, Solid, Aluminum

Item #: WBB552174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant