American Metalcraft 18918SPHC - Pizza Disk, 18", Super Perforated, 550 Holes, W/Hard Coat
Write a Review
|
Questions & Answers (0)
Product Description
Pizza Disk, 18", Super Perforated, 550 Holes, W/Hardcoat
Superperf Disk - Hard coat (SPHC) 18" Dia. (45.7 cm) 550 Holes
Superperf Disk - Hard coat (SPHC) 18" Dia. (45.7 cm) 550 Holes
PRICE
$54.95
4
4
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/8 in |
| Diameter | 18 in |
Product Details
| Type | Super Perforated |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Pizza Disc W/ Hardcoat |
| Manufacturers Part Number | 18918SPHC |
| Shape | Round |
| Brand | American Metalcraft |