American Metalcraft HCCTP12 - Pizza Pan, Coupe Style, 12", Solid, With Hard Coat
Write a Review
|
Questions & Answers (0)
Product Description
Pizza Pan, Coupe Style, 12", Solid, With Hardcoat
CTP Series coupe style pans, Just like the TP Pizza Pans, these CTP Pans are manufactured from the finest grade of aluminum. It's really pretty simple. The harder materials used in our pans last longer than the cheap materials used in our competitors' commodity-type pans. HCCTP Hard Coat Anodized 14 Ga., 1.5 mm Aluminum 12" OD x 10" ID (30.5 x 25.4 cm)
CTP Series coupe style pans, Just like the TP Pizza Pans, these CTP Pans are manufactured from the finest grade of aluminum. It's really pretty simple. The harder materials used in our pans last longer than the cheap materials used in our competitors' commodity-type pans. HCCTP Hard Coat Anodized 14 Ga., 1.5 mm Aluminum 12" OD x 10" ID (30.5 x 25.4 cm)
PRICE
$31.95
6
6
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 12 in |
Product Details
| Style | Coupe |
| Type | Pizza Pan |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Pizza Pan |
| Manufacturers Part Number | HCCTP12 |
| Brand | American Metalcraft |