Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Powermatic

Model # :WBB57927

MPN #: PM9-1610082

Powermatic PM9-1610082 Model PJ-882HH 2HP 1-Phase 8" Parallelogram Jointer W/ Helical Cutterhead

Product Description
The 8 Parallelogram Jointer offers performance and value in a machine loaded with features. The cutterhead is a helical design with 54 four-sided knife inserts – these produce a superior finish and much quieter operation than conventional cutterheads, and the inserts do not require adjustment once installed. The Jointer has an extra long 82" bed for better work support and is equipped with an innovative single handwheel design that tilts the fence in and out with positive stops at +/-45 and 90 degrees. A non-mar insert in the fence contacts the table to avoid scratching the surface during adjustments. The parallelogram design keeps the table in close proximity to the cutterhead for improved finish and allows for a fast depth of cut adjustment. This design also insures the table remains perfectly parallel, even after years of heavy use. The 2HP motor is totally enclosed in a heavy steel stand, providing plenty of power and stability for the most demanding jobs.

Features:

  • Helical cutterhead with knife inserts provides smoother, quieter cutting and finer finish than conventional systems
  • Extra long 82 table for expanded work support
  • Parallelogram design helps maintain table parallelism and eases table raising and lowering
  • Handwheel with worm gear system for precise fence tilting (Patented)
  • 1/8 depth of cut limiter for fast table positioning
  • High-mount switch for operator convenience
  • No-mar fence insert protects table
PRICE
$5,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)4 in
Cutting Capacity (W x D)8 x 1/2 in
Cutterhead Diameter3-1/16 in
Fence Size44-3/4 x 38-3/16 in
Table Size (L x W)82 X 8 in
Infeed Table Length44 in
Outfeed Table Length38 in
Top Height31-5/16 in

Product Details

Dust Collection Mininum CFM Required450 CFM
Prewired Voltage230 V
Motor Voltage230 V
Fence Tilt Degrees45L,45R °
Phase1
Manufacturers Part NumberPM9-1610082
Motor Horsepower2 HP
Cutterhead Speed7000 rpm
BrandPowermatic
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts54
Amperage9 A
Motor Amps9 A
StyleParallelogram
Type of CutterheadHelical Inserts
Voltage230 V

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified