Winco PL-3N Dough Box, 26"L, 18-1/2"W, 3"H, Polypropylene, White, Multi-Stacking - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
3" Dough Box.
PRICE
$203.70 Sold in packages of 6 / $33.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 18-1/2 in |
| Height | 3 in |
Product Details
| Type | Multi-Stacking |
| Material | Polypropylene |
| Package Quantity | 6 |
| Description | Dough Box |
| Color | White |
| Manufacturers Part Number | PL-3N |
| Brand | Winco |