Replacement Cassette For QueueMaster & SafetyMaster Belt Barriers, 8-1/2' Black/Yellow Belt
|
Questions & Answers (0)
Product Description
Replacement belt mechanism for QueueMaster & SafetyMaster stanchions. Easy to change with a Phillips screw driver. 1 Year Limited Warranty.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 8-1/2 ft |
Product Details
| Belt Color Family | Black/Yellow |
| Type | Replacement Belt |
| Package Quantity | 1 |
| Description | Replacement Cassette |
| Manufacturers Part Number | QM-CAS-YB85 |
| Indoor/Outdoor | Indoor/Outdoor |
| Belt Material | Woven Nylon |
| Brand | Queue Solutions |