Banner Stakes PLUS Wall Mount Retractable Belt Barrier, 15' Yellow "Caution" Belt
Write a Review
|
Questions & Answers (0)
Product Description
Designed to be surface mounted for use when floor space is limited to block hallways, aisles, restrooms, corridors, etc. Set includes 1 PLUS Banner Head, head wall mount, wall receiver, 6 wood screws, 6 wall anchors, and 4 zip ties.
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-3/8 in |
| Weight | 1 |
| Belt Width | 2-1/2 in |
| Belt Length | 15 ft |
Product Details
| Belt Message | Caution |
| Type | Wall Mount Retractable Belt Barrier |
| Series | PLUS |
| Belt Material | Polyester |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Includes | 1 PLUS Wall Mount Kit, 1 PLUS Banner Head |
| Housing Color Family | Black |
| Manufacturers Part Number | PL4106 |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor |
| Attachment | Standard Receiver |
| Brand | Banner Stakes |
| Text Color Family | Black |
Warranty
| Warranty | 1 yr |