Qorpak GLA-00890 4oz (120ml) Amber Boston Round Bottle Only, 22-400 Neck Finish, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
PRICE
$45.95
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-7/16 in |
| Diameter | 48 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 22-400 |
| Color | Brown |
| Capacity | 4 |
| Closure Type | Screw Thread |
| Includes | Bottle Only, No Cap |
| Material | Glass |
| Package Quantity | 24 |
| Description | Boston Round Bottle |
| Manufacturers Part Number | GLA-00890 |
| Brand | Qorpak |