Qorpak® 32oz Safety Coated Amber Boston Round Bottle with 33-400 neck finish, Case of 30
Write a Review
|
Questions & Answers (0)
Product Description
Natural Polypropylene Jars are translucent and durable. Jars are ideal for storing and collecting specimens and lab supplies. Wide neck and straight sides facilitate easy recovery of contents. Polypropylene offers greater tolerance to high temperatures than HDPE and better contact clarity. White polypropylene SturdeeSeal® PE foam lined cap attached. Case Qty of 112.
PRICE
$305.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/8 in |
| Width | 11-1/8 in |
| Height | 8-13/16 in |
| Weight | 38 |
| Size | 94 x 210mm |
Product Details
| Neck Finish | 33-400 |
| Color | Brown |
| Capacity | 960 |
| Material | Glass |
| Description | Boston Round Bottle |
| Package Quantity | 30 |
| Manufacturers Part Number | GLA-00956 |
| Grade | Safety Coated |
| Brand | Qorpak |