Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3D Stuffmaker

Model # :WBB1966856

MPN #: PLA175-MAX-BLACK

3D Stuffmaker PLA 3D Printer PLA Max Filament, 1.75mm, 0.75 kg, Black

Product Description
SimplePrint PLA Max is a superior/safer alternative to ABS plastic filament. Contains no hazardous fumes or print warping, with superior tensile and ductile strength. This is the perfect print bed adhesion without the need for temperature controlled chamber or heated bed print bed plate. PLA (Poly Lactic Acid) is an ideal 3D printing filament to use in 3D printers. It's a biodegradable polymer derived from 100% renewable resources.

PRICE
$60.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Diameter1.75 mm

Product Details

MaterialPLA
Package Quantity1 Spool
DescriptionPLA 3D Printer PLA Max Filament
ColorBlack
Manufacturers Part NumberPLA175-MAX-BLACK
For Use WithMost FDM 3D Printers
Items IncludedFilament Spool
Brand3D Stuffmaker