World Centric® PLA Cold Cup Lids, Fits 9 - 24 oz. Cups, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from plant based PLA compostable plastic. Specially designed for cold beverage cups. Heat resistant up to 120°F and freezer safe. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
PRICE
$78.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 9-24 oz |
| Made in the USA | No |
| Material | PLA |
| Package Quantity | 1000 |
| Description | PLA Clear Cold Cup Lid |
| Color | Clear |
| Manufacturers Part Number | CPL-CS-12NS |
| Fits | 9 - 24 oz Cold Cups |
| Shape | Round |
| Brand | World Centric |