World Centric® Fiber Cup Lids, 3.1" Diameter x 0.4"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
For use with hot or cold paper cups. Made from NatureWorks Ingeo PLA compostable plastic derived from plants are suitable for liquids up to 120°F. 100% compostable in 2 to 4 months in a commercial composting facility. Great for restaurants, cafes, and food trucks with sauces, dips, snacks and more.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.4 in |
| Diameter | 3.1 in |
Product Details
| Type | Hot/Cold Beverage Lids |
| Color | Clear |
| For Use With | World Centric® CUSCU4 Cups |
| Material | PLA |
| Recyclable/Compostable | Compostable |
| Description | Takeout Cup Lids |
| Package Quantity | 1000 |
| Manufacturers Part Number | CPLCS9F |
| Dishwasher Safe | N |
| Microwavable | N |
| Fits | 4 oz. Portion Cups |
| Brand | World Centric |
Compliance & Certifications
| Certifications | BPI Certified Biodegradable; BPI Certified Compostable; USDA Certified Biobased; |