Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180407

MPN #: 9PWCR

Dart® Concorde Non-Laminated Foam Plates, 9" Dia., White, 125/Pack

Product Description
Serving is quick and easy with this non-laminated foam dinnerware. It holds up to hearty portions, hot or cold. Designed so sauces and dressings stay where they're needed with no leak through. Keep hands at a comfortable temperature with the insulated foam. This dinnerware is a simple and affordable solution for serving food anywhere, from food service and catering to offices and hospitals. Whether you're serving up cafeteria lunches or stocking the break room, this dinnerware is for you.

Features:
  • Holds a full portion of food without breaking or bending
  • Smooth, non-absorbent surface
  • Ideal for hot or cold entrees
  • Makes cleanup simple and easy
  • For use with: Dart 9CRTF, CL9P


PRICE
$15.25

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Diameter9 in

Product Details

Made in the USAYes
MaterialPolystyrene
Package Quantity125
DescriptionNon-Laminated Foam Plates
ColorWhite
Manufacturers Part Number9PWCR
MicrowavableNo
ShapeRound
BrandDart