- Scissor cut to any desired length or custom pre-scored sizes on a roll
- Peel and Stick Standard computer printed labels or hand-written labels onto the non-magnetic "matte" side
- Adhere (magnetic) shiny side to metal surface. Change label or relocate as required
- 50 ft. Rolls are .060" thick, Black color
Aigner Plain Heavy Duty Magnetic Roll Stock, 600"L x 1"W x 0.06" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Width | 1 in |
Product Details
| Type | Magnetic Roll Stock |
| Material | Magnetic |
| Package Quantity | 1 |
| Description | Plain Heavy Duty Magnetic Roll Stock |
| Color | Black |
| Manufacturers Part Number | MP60-100 |
| Accessory Type | Label Holder |
| Brand | Aigner |