Ruggedly-built wire basket made of chrome-plated plain steel. This basket uses solid construction for high durability. Applications include use in product displays or common material handling tasks. 100% USA Made.
Marlin Steel Plain Steel Chrome Plated Display Basket 18"L x 14"W x 6"H Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 14 in |
| Height | 6 in |
| Inside Length | 18 in |
| Inside Width | 14 in |
| Inside Height | 6 in |
| Weight | 3 lbs |
| Thickness | 0.121 in |
Product Details
| Assembly Required | No |
| Type | Display Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-151-12 |
| Stack and/or Nest | Nest |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |