Marlin Steel Wire Mounting Mesh Basket 14"L x 7"W x 9"H Plain Steel, Gray, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
These steel baskets are ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 7 in |
| Height | 9 in |
| Inside Length | 13-7/16 in |
| Inside Width | 6-7/16 in |
| Inside Height | 8-3/4 in |
| Weight Capacity | 40 lbs |
| Weight | 2 lbs |
| Thickness | 0.125 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | No Handles |
| Capacity | 0.43226 ft³ |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 02035005-04 |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |