Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jointers

Equipped with a cutter head and blades, Jointers allow cabinet makers and carpenters to quickly and efficiently mill flat surfaces and straight edges on wood boards, ensuring they are ready to be fitted and assembled. Infeed and outfeed tables provide support for the board on both sides of the jointer to maintain a constant level surface, and a built-in fence keeps the boards properly aligned throughout the process.
28 Results
Powermatic® Jointers

Powermatic® Jointers

CompareImageMotor HorsepowerVoltageAmperageCutterhead SpeedTable Size (L x W)Type of CutterheadModel #Price
Powermatic PM9-1610086K Model 60HH 2HP 1-Phase 230V 8" Jointer W/ Helical Head Cutter
2 HP
230 V
9 A
7000 rpm
73 X 8-1/2 in
Helical Inserts
WBB503309$3,599.00
Powermatic PM9-1610082 Model PJ-882HH 2HP 1-Phase 8" Parallelogram Jointer W/ Helical Cutterhead
2 HP
230 V
9 A
7000 rpm
82 X 8 in
Helical Inserts
WBB57927$5,299.00
Powermatic PM9-1610084K Model 60C 2HP 1-Phase 230V 8" Jointer
2 HP
230 V
9 A
7000 rpm
73 X 8-1/2 in
Knives
WBB503308$3,399.00
Powermatic® PJ1696T 16" Parallelogram Jointer with ArmorGlide & Helical Head Cutter, 3PH, 230V
7-1/2 HP
230 V
-
5200 rpm
96 x 16 in
Helical Inserts
WBB3177290$15,749.00
Powermatic® 1285T 12" Parallelogram Jointer with ArmorGlide & Straight Knife Cutter, 1PH, 230V
3 HP
230 V
-
5000 rpm
84 x 12 in
Knives
WBB3177266$9,699.00
Powermatic PM9-1610079 Model PJ882 2HP 1-Phase 8" Parallelogram Jointer
2 HP
230 V
9 A
7000 rpm
82 X 8 in
Knives
WBB57925$4,599.00
Powermatic PM9-1791308 Model 1285 3HP 3-Phase 230V/460V (Prewired 230V) 12" Helical Head Jointer
3 HP
230/460 V
30 A
5000 rpm
84 x 12 in
Helical Inserts
WBB503502$10,499.00
Powermatic® PJ882T 8" Parallelogram Jointer with ArmorGlide & Straight Knife Cutter, 1PH, 230V
2 HP
230 V
9 A
7000 rpm
83 x 8 in
Knives
WBB3177035$4,949.00
Powermatic PM9-PJ1696-011 Carbide Rabbeting Inserts (Set of 2) for Model 1285 & PJ1696 Jointers
-
-
-
-
-
-
WBB503319$179.95
Powermatic PM9-2042376 Mobile Base For 60C/60HH Jointers
-
-
-
-
-
-
WBB503504$355.95
Showing 1-10 of 19 results
JET Jointers

JET Jointers

Delta Jointer Accessories

Delta Jointer Accessories