Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3177166

MPN #: JT9-715155

JET® JPJ-12BHH 12" Planer/Jointer Combo with Helical Head Cutterhead, 3HP, 1-Phase, 230V

Product Description
You don't have to choose between buying a jointer or a planer – with the JPJ-12B, you can have both. Leave it to JET® to design a machine that allows quick changeover between jointing and planing functions. This versatile machine features an extra-large aluminum extruded fence with centered controls for quick adjustments, a built-in dust chute capable of handling both planing and jointing operations, and a powerful 3-horsepower motor that can handle the toughest lumber. A heavy-duty, fully welded steel base cabinet houses the motor and the planer table mechanism, while providing solid mounting for the associated controls and support for the jointer table and fence assemblies. Best of all, the fence can stay put when changing over functions.

Features:
  • Extremely quick changeover between jointing and planing functions. Fence does not need to be removed
  • Heavy-duty cast iron tables with a ground finish to ensure accuracy and flatness
  • Heavy-duty, one-piece steel closed stand includes mounting tabs for increased stability
  • Large handwheel for quick and precise adjustments of planer table
  • Parallelogram design keeps the table close to the cutterhead for improved finish and allows for precise depth of cut adjustments
  • Forty Two 4-sided Carbide Insert cutterhead provides rapid cutting and a superior finish
Specifications:
  • Fence Positive Stops (Deg.)- 90 and 45 R
  • Fence Size (L x H) (In.)- 43-1/4 x 5-7/8
  • Fence Tilt (Deg.)- 90 to 45 R
  • Helical Knife Size (L x W x T)- 0.59 x 0.59 x 0.10
  • Jointer Cutting Capacity (W x D) (In.)- 12 x 1/8
  • Jointer Table Size (L x W) (In.)- 55 x12-1/32
  • Maximum Planing Width (In.)- 12
  • Model Number- JPJ-12BHH
  • Net Weight (Lbs.)- 453
  • Overall Dimensions (L x W x H) (In.)- 55-7/16 x 28-15/16 x 40
  • Overall Height (In.)- 40
  • Planer Cutting Capacity (W x D) (In.)- 12 x 8-3/4
  • Planer Table Size (L x W) (In.)- 25 x 12-1/32
  • Recommended Circuit Size (Amps.)- 30
  • Gross Weight- 607.0
  • Full Load Amps- 15
  • Running Amps- 4.5
  • Number of Knives or Inserts - 42 four-sided


PRICE
$6,599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Planing Length10 in
Table Size (L x W)25 x 12-1/32 in
Max Cutting Depth5/32 in
Max Planing Width12 in
Feed Rate16/26 ft/min
Cutterhead Diameter2-3/4 in
Max Planing Thickness8-3/4 in
Dust Port Diameter4 in

Product Details

TypePlaner/Jointer Combo
Number of Knives or Inserts42
Dust Collection Mininum CFM Required550 CFM
Prewired Voltage230 V
Amperage15 A
StyleFloorstanding
Type of CutterheadHelical Inserts
Voltage230 V
Phase1
Package Quantity1
Manufacturers Part NumberJT9-715155
Motor Horsepower3 HP
Cutterhead Speed5300 rpm
BrandJET

Warranty

Warranty5 yr