Increased small parts storage makes the 5231 a must have for the home or garage. All the features of our other Stow N` Go products with the addition of extra storage under a secondary lid.
Plano Stow N Go Singled-Sided LockJaw 15-54 Adjustable Compartment Box, 14.5"Wx3-3/8"Dx11-3/4"H,Red
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 3-3/8 in |
| Height | 11-3/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Red |
| Series | Stow N Go |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 15 - 54 |
| Package Quantity | 1 |
| Manufacturers Part Number | 523101 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |