Category 5E 24AWG CMR 350 Mhz 1,000 Ft. Box Red
Convergent Connectivity Technology CAT5ENP4RD1B 24AWG 4 PR UTP 350MHz Cat5E CMR - 1,000 Ft. Box Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge/Conductor | 24 AWG Solid Bare Copper ga |
| Diameter | 4.699 in |
Product Details
| Jacket Type | Polyvinyl Chloride |
| Material | Copper/Polyvinyl Chloride |
| Number of Conductors | 4 Pair |
| Color | Red |
| Manufacturers Part Number | CAT5ENP4RD1B |
| Brand | CCT |