Plastic Access Door - 14 x 14
|
Questions & Answers (0)
Product Description
The plastic access panel is designed to provide easy access to walls & ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. All units except the 14x29 are hinged with a removable door panel feature. White Finish. 17"W x 17"H Outside Flange Dimensions. 14"W x 3/4"D x 14"H Return Flange Dimensions.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Overall Frame Height | 17 in |
| Door Height | 14 in |
| Door Width | 14 in |
| Overall Frame Width | 17 in |
| Rough Opening | 14-1/4 X 14-1/4 in |
| Opening Width | 14 in |
Product Details
| Material | Plastic |
| Color | White |
| Brand | Acudor |