These square bowls not only look great, they make merchandising and delivering food easy. Our bowls are perfect for takeout, delivery, grocery stores and cafeterias. Worry less about messes and spills thanks to the durable, crack-resistant design. Pair with a compatible lid (sold separately), for a reliable and leak-resistant combination. No matter what's inside- from saucy pastas to salads loaded with toppings and dressings- These containers keep food fresh and mess-free!
Dart® PresentaBowls Pro Black Square Bowls, 32 oz, 8.5 x 8.5 x 2, Plastic, 63/Bag, 4 Bags/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/2 in |
| Height | 2 in |
Product Details
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 252 |
| Color | Black |
| Manufacturers Part Number | B32SB |
| Microwavable | Yes |
| Brand | Dart |