Model # :WBB2158870
MPN #: GJO85100
Plastic Bottle, Standard, Translucent, 32 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight plastic bottle features convenient graduations for fast and accurate measurements. Translucent design lets you quickly see the amount of liquid that's remaining. Durable material is perfect for dispensing cleaners. 28mm/400 neck finish fits a variety of popular trigger sprayers (sold separately).
PRICE
$1.06
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Lightweight |
| Type | Standard |
| Capacity | 32 oz |
| Material | Plastic |
| Package Quantity | 1 Bottle |
| Color | Clear |
| For Use With | 9.875" Sprayer |