Tolco Trigger Sprayer, White/Blue, 9-1/2" Dip Length
Write a Review
|
Questions & Answers (0)
Product Description
Top Choice for General Purpose
Renowned as the premier trigger sprayer in the janitorial and industrial sectors
Enhanced Durability and Chemical Resistance
Features a rubber piston cup that not only extends the sprayer's lifespan but also offers expanded resistance to a wide range of chemicals. The robust outer body safeguards the piston assembly, ensuring its integrity during use and storage
Efficient Operation
Delivers superior output per stroke, minimizing the need to pull the trigger repeatedly, enhancing user efficiency and comfort
Renowned as the premier trigger sprayer in the janitorial and industrial sectors
Enhanced Durability and Chemical Resistance
Features a rubber piston cup that not only extends the sprayer's lifespan but also offers expanded resistance to a wide range of chemicals. The robust outer body safeguards the piston assembly, ensuring its integrity during use and storage
Efficient Operation
Delivers superior output per stroke, minimizing the need to pull the trigger repeatedly, enhancing user efficiency and comfort
PRICE
$1.09
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Type | General Purpose |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White/Blue |
| Manufacturers Part Number | 110502 |
| For Use With | 32 oz. Bottles |
| Brand | Tolco |