Boardwalk® Plastic Cold Cups, 9 oz. Capacity, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The clear option for cold drinks, high-quality Pet plastic cups provide an upscale feel at an economical price and disposable cup with no risk of leakage. Durable and sturdy leakproof plastic cups are great for daily use, events, or offices. Thoughtfully designed with ridges around the cup and a thick rim for gripping or using a lid. The exceptional clarity of the plastic allows you to showcase snacks, cutlery, or other small items and clear view of both cold beverages and dry products.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 9 oz |
| Made in the USA | No |
| Material | PET |
| Package Quantity | 1000 |
| Description | Cold Cups |
| Color | Clear |
| Manufacturers Part Number | BWKPET9S |
| Brand | Boardwalk |